Beli tube fitting male connector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VIEGA PROPRESS Copper & Bronze Press Tubing Fittings (Sambungan Lurus)
    Mulai

    Rp84.900

    VIEGA PROPRESS Copper & Bronze Press Tubing Fittings (Sambungan Lurus)
    Deskripsi:
    Copper and bronze press tube fittings are suitable for plumbing applications with potable water.
  2. Non Brand Stainless Steel Siku SUS304
    Mulai

    Rp1.299.900

    Non Brand Stainless Steel Siku SUS304
    atribut:
    • Length (m): 6
    • Grade: SUS304
    • Material: Stainless Steel
  3. Camozzi Pipe and Tubing Fitting
    Mulai

    Rp79.900

    Camozzi Pipe and Tubing Fitting
    atribut:
    • Material: Nickel-plated brass and PTFE
    • Medium: Compressed air and other low pressure fluids
    • Temperature (°C): -40 to 120
    • Thread: GAS conical ISO 7 (BSPT), GAS cylindrical ISO 228 (BSP)
    • Working Pressure (Bar): 80
  4. Airtac Fitting Pneumatic BB Series Male Connector (Sambungan Lurus)
    12%
    Mulai

    Rp17.900

    Airtac Fitting Pneumatic BB Series Male Connector (Sambungan Lurus)
    atribut:
    • Proof Pressure (MPa): 3
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): 0-150
  5. Non Brand Besi Siku L
    Mulai

    Rp239.900

    Non Brand Besi Siku L
    Deskripsi:
    Besi siku equal yang bisa diguankan untuk berbagai kebutuhan. panjang per batang 6 meter.
  6. TLC Scoop Cast Aluminium (Sekop Bahan)
    Mulai

    Rp90.900

    TLC Scoop Cast Aluminium (Sekop Bahan)
    atribut:
    • Material: Alumunium
  7. Non Brand Stainless Steel Siku SUS201
    Mulai

    Rp459.900

    Non Brand Stainless Steel Siku SUS201
    Deskripsi:
    Keunggulan Produk Siku Stainless Steel:1. Tahan lama2. Tahan korosi3. Struktur kuat4. Mudah dibentuk
    atribut:
    • Grade: SUS201
    • Length (m): 6
    • Material: Stainless Steel
  8. Vertex Boring Head Sets C-Type
    BARU
    Mulai

    Rp4.299.900

    Vertex Boring Head Sets C-Type
    Deskripsi:
    Boring Head Sets C-Type.
  9. TLC Bartender Conical Strainer S/S
    Mulai

    Rp14.900

    TLC Bartender Conical Strainer S/S
    Deskripsi:
    TLC Bartender Conical Strainer S/S / Saringan Bartender #SSRX-BCSSaringan bartender berbahan Stainless Steel dari merek TLC, dirancang untuk menyaring hasil racikan minuman agar lebih halus dan bebas dari ampas. Cocok digunakan untuk koktail, mocktail, atau minuman campuran lainnya.
    atribut:
    • Color: Silver
    • Material: Stainless Steel
  10. Camozzi Fitting Pneumatic Mod. S6510 Male Connector (Sambungan Pneumatik)
    Mulai

    Rp41.900

    Camozzi Fitting Pneumatic Mod. S6510 Male Connector (Sambungan Pneumatik)
    atribut:
    • Material: Standard: body and collet in nickel-plated brass, O-Ring in NBR, thread seals in PTFE - NBR - PA; Self-retaining device: body and collet in nickel-plated brass, poppet valve in brass, spring in stainless steel, O-Ring in NBR, thread seals in PTFE
    • Temperature (°C): -20 to 80 (see the technical data of tubing used), Micro models: -10 to 80 (see the technical data of tubing used)
    • Fluid: Compressed air (for other types of fluid, contact our engineers)
    • Thread: GAS conical ISO 7 (BSPT) GAS cylindrical ISO 228 (BSP); M5-M6 and other metric threads available on request; NPT on request, Micro models: M3 - M5 - M7 - G1/8 - G1/4
    • Tube to Connect: Polyamide (PA) 6 - 11 - 12, Polyurethane (PU), Polyethylene (PE), hytrel Polyester
    • Working Pressure (Bar): - standard models: min -0.9 - max 16 (see tubing), - models with self-retaining device: 0 to 16
  11. TLC Sieve Stainless Steel Wood Handle (Ayakan)
    Mulai

    Rp57.900

    TLC Sieve Stainless Steel Wood Handle (Ayakan)
    atribut:
    • Material: Stainless Steel
  12. ALLEFIX Pemotong Dahan Ranting Teleskopik
    Mulai

    Rp499.900

    ALLEFIX Pemotong Dahan Ranting Teleskopik
    Deskripsi:
    - Tongkat gunting yang terbaut dari bahan stainless- Handle dari besi kuat dan nyaman digunakan- Tongkat bisa dipanjangkan hingga 3 meter dan bisa dipendekan sesuai dengan kebutuhan- Bilah pisau tajam dan solid- Ratio sudut dan lebar area potong sampai 7cm- Tongkat serbaguna cocok untuk petik buah-buahan yang tinggi, tanpa perlu memanjat pohon- Gergaji pemangkasan cabang ranting dahan yang tinggi- Jenis tongkat telescopic yang bisa diatur panjangnya- Terdapat pengontrol gunting atau capitan dari bawah jadi efisien saat menggunting
    atribut:
    • Maximum Length (mm): 3000
    • Minimum Length (mm): 1500
  13. TEKIRO Multifunction Pliers (Tang Serbaguna)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

    TEKIRO Multifunction Pliers (Tang Serbaguna)
    Deskripsi:
    TANG LIPAT MULTIFUNGSI 17 IN 1Bermaterialkan Stainless Steel dengan fungsi antara lain, Tang lancip untuk menjepit ruang yang sempit, Tang Penggigit Utama untuk menjepit benda dengan kuat, Pemotong Kabel, Pisau untuk mencabut karet pada kabel, Gergaji untuk memotong, Pengait untuk menarik kawat, Obeng untuk membuka sekrup minus, Obeng untuk membuka sekrup plus, Pembuka kaleng, Pisau untuk menusuk dan memotong, Pengait untuk menarik kabel, Penggaris untuk mengukur, Kikir untuk meratakan dan menghaluskan,
  14. Bakrie Pipe Black Steel Pipe SCH 40 S53
    Mulai

    Rp289.900

    Bakrie Pipe Black Steel Pipe SCH 40 S53
    Deskripsi:
    Pipa baja yang umumnya digunakan untuk aplikasi mekanik dan bertekanan seperti untuk saluran uap, gas dan udara.
    atribut:
    • ASTM A-53: Grade B
    • Carbon: 0.3
    • Manganese: 1.2
    • Minimum Tensile Strength (MPa): 415
    • Minimum Tensile Strength (psi): 60000
    • Minimum Yield Strength (MPa): 240
    • Minimum Yield Strength (psi): 35000
    • Phosphorus: 0.05
    • Schedule No: 40
  15. TLC Strainer Double Mesh SS (Saringan)
    Mulai

    Rp429.900

    TLC Strainer Double Mesh SS (Saringan)
    atribut:
    • Material: Stainless Steel with wooden handle
    • Size (cm): 35
  16. Camozzi Fitting Mod. 1500 Fix Metric-BSPT Male Elbow (Fitting Siku Male)
    Mulai

    Rp44.900

    Camozzi Fitting Mod. 1500 Fix Metric-BSPT Male Elbow (Fitting Siku Male)
    atribut:
    • Material: Body and nut: nickel-plated brass, O-ring: NBR, thread seals: PTFE, PA, AL
    • Medium: Compressed air low pressure fluids
    • Temperature (°C): -20 to 80, NOTE: for a better use of the fitting we recommend to check the tubing specifications.
    • Thread: GAS conical ISO 7 (BSPT), GAS cylindrical ISO 228 (BSP), M5 - M6 NPT and metric (available on request)
    • Tube to Connect: PA polyethylene braided PVC rilsan PU, Hytrel Polyester
    • Working Pressure (Bar): The nominal pressure of the fittings is always higher than the pressure of the tube
  17. Non Brand Threaded Brass & Bronze Pipe Fitting (Sambungan Pipa)
    Mulai

    Rp83.900

    Non Brand Threaded Brass & Bronze Pipe Fitting (Sambungan Pipa)
    Deskripsi:
    Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.
Daftar Harga tube fitting male connector Terbaru October 2026
VIEGA PROPRESS Copper & Bronze Press Tubing Fittings (Sambungan Lurus)Rp84.900
Non Brand Stainless Steel Siku SUS304Rp1.299.900
Camozzi Pipe and Tubing FittingRp79.900
Vertex Universal Boring and Facing Master HeadRp19.999.900
Airtac Fitting Pneumatic BB Series Male Connector (Sambungan Lurus)Rp17.900
Non Brand Besi Siku LRp239.900
TLC Scoop Cast Aluminium (Sekop Bahan)Rp90.900
Non Brand Stainless Steel Siku SUS201Rp459.900
Vertex Boring Head Sets C-TypeRp4.299.900
TLC Bartender Conical Strainer S/SRp14.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)